- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Power Saws
- /
- Reciprocating Saws
- /
- Reciprocating Saw, 18.0V, Stroke 1/2" L
Metabo
Reciprocating Saw, 18.0V, Stroke 1/2" L
- Zoro #: G6312472
- Mfr #: SSE 18 LTX Compact bare
Tap to zoom
Hover or click to zoom
$119.60
- Item: Reciprocating Saw
- Vibration Reduction: No
- Cordless Tool Kit Contents: (1) Bare Tool
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $119.60
Metabo #SSE 18 LTX COMPACT BARE Specifications
- Zoro #: G6312472
- Mfr #: SSE 18 LTX Compact bare
- Item: Reciprocating Saw
- Vibration Reduction: No
- Cordless Tool Kit Contents: (1) Bare Tool
- Voltage: 18V DC
- Stroke Length: 1/2 in
- Power Source: Cordless
- Max. Strokes per Minute: 3,300
- Tool Style: Compact
- Stroke Type: Straight
- Adjustable Shoe: Yes
- Brushless Motor: No
- Corded/Cordless: Cordless
- Series: 18V LTX
- Green Environmental Attribute: Product is Rechargeable
- Battery Pack Replacement: 483U87
- Includes: Tool Case
- Length of Stroke: 1/2"
- Blade Type: Recip Blade
- Tool Length: 12 1/2 in
- Cutting Action: Straight
- Cordless Tool Battery Type: Li-Ion
- Battery Included: No
- Battery Capacity: 5.2Ah
- Shoe Design: Adjustable
- Included Charger: No
- Corded/Banded: Cordless
- Tool Weight: 3.1 lb
- Charger Replacement: 45KC05
- Handle Type: Pistol Grip
- Features: Compact Design, Depth Guide, LED Light, Quick Keyless Blade Change
- Wireless Tool Tracking: No
- Variable Speed: Yes
- Min. Strokes per Minute: 0
- Pivoting Head: No
- Shoe Material: Steel
- Charger Included: No
- Number of Batteries Included: 0
- Country of Origin (subject to change): China
Description
Reciprocating Saw, Cordless, Series 18V LTX, Primary Saw Application General Purpose, Adjustable Shoe Yes, Tool Style Compact, Shoe Material Steel, Stroke Length 1/2 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,300, Variable Speed Yes, Pivoting Head No, Vibration Reduction No, Tool Length 12 1/2 in, Tool Weight 3.1 lb, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, Voltage 18V DC, Number of Batteries Included 0
Reviews of Metabo #SSE 18 LTX COMPACT BARE
Explore more
- METABO Reciprocating Saw, Cordless, 18V DC SSE 18 LTX BL Compact bare
- METABO METABO CR13VSTM Reciprocating Saw, 1-1/8 in L Stroke CR13VSTM
- METABO Reciprocating Saw, Cordless, 18V DC SSE 18 LTX BL Kit 5.5
- METABO Cordless Reciprocating Saw, 18 V, 1-1/8 In ASE18 LTX BARE
- METABO Reciprocating Saw, Cordless, 18V DC SSE 18 LTX BL bare
- DEWALT Cordless Recip Saw, 20V DC w/ Battery DCS367B/DCB240
- MAKITA 18V LXT® Recipro Saw XRJ04Z
- BOSCH 18V Compact Reciprocating Saw, Bare Tool GSA18V-083B
- MILWAUKEE M12 HACKZALL Recip Saw Kit 2420-21
- WORXTOYS Worx WX550L 20V Axis Cordless Reciprocating & Jig Saw WX550L
- DEWALT Cordless Recip Saw Kit w/3rd Battery DCS380P1/DCB204
- Metabo Reciprocating Saws