Metacaulk
Fire Barrier Sealant, Caulk Gun, 10.3 oz.
Mfr # 66640
Zoro # G5417907
$20.72
6% off
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating Up to 4 hr
- Color Red
- Application Method Caulk Gun
- Firestop Application Concrete Floor, Concrete Wall, Gypsum Wall, Wood Floor
- Standards ASTM E814 UL 1479,2019, UCL-S115-95
Explore More Products
- METACAULK Fire Barrier Pad, 3-11/16" L, 1/4" W 66367
- METACAULK Fire Barrier Pillow, 6" L, 3" W 66363
- METACAULK Fire Barrier Gasket, 2-1/2" L, 4-1/4" H 66272
- METACAULK Single Fire Barrier Gasket, 4" L 66276
- METACAULK Double Fire Barrier Gasket, 4" L 66270
- METACAULK Firestop Strip, Black, Intumescent, 18'L 66442
- METACAULK Firestop Pipe Collar, 5" H 66352
- METACAULK Rectorseal Firestop, RESIDENTIAL Red Firestop Rectorseal RS-136
- METACAULK Fire Barrier Gasket, 2-1/2" L, 7/64" W 66274
- FIRST VOICE Fire Blanket, Gray, 84 in. L x 62 in. W 911-83700TS
- STI Fyre Flange Steel 8FT Angle FFA2208
- Metacaulk Fire Barrier Products