JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Metal Detector, Walk-Through, 12 Zone

METAL DEFENDER| Zoro #: G2419396| Mfr #: MD-12

$2,829.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2419396 Mfr #: MD-12
Country of Origin (subject to change): China

Product Description

Metal Detector, Walk-Through, ABS Plastic Material, Inside Length (In.) 27-35/64, Inside Height (In.) 78-25/32, Inside Depth (In.) 19-11/16, Exterior Length (In.) 27-35/64, Exterior Height (In.) 87-51/64, Exterior Depth (In.) 19-11/16, Thickness (In.) 2-21/32, Weight (Lbs.) 155, Outranging Power 90 to 250 VAC at 50 or 60 HZ, Operating Frequency (Hz) 60, Max. Operating Temp. 5 Degrees to 122 Degrees F, Scans Full Body, Gray Coating, LED Indicator, Max. No. Zones 12
Save 15%. Sign up for Z-mail.