Metalfix L
Gray Epoxy Putty, 1 lb. Tub
- Zoro #: G7800357
- Mfr #: MTFXL1
Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $44.37
Metalfix L #MTFXL1 Specifications
- Zoro #: G7800357
- Mfr #: MTFXL1
- Item: Putty
- Type: Duct Mount
- Size: 1 lb
- Color: Gray
- Functional Cure: 1 to 8 hr
- Viscosity: 1,000,000 cP
- Characteristics: Shrink Free
- Full Cure: 1 to 3 Weeks
- Container Type: Tub
- Tensile Strength: 3,000 psi
- Mixing Ratio: 9:1
- Shelf Life: 2 yr
- Work Life: 1 hr
- Temp. Range: 50 Degrees to 100 Degrees F
- Application: Industrial Metal Repairs
- Shear Strength: 2,500 psi
- Compound Style: Epoxy
- Primer: No
- Country of Origin (subject to change): United States
Description
Epoxy Putty, Aluminum Filled, Fluid, 1 lb., Tub, Gray, Epoxy Compound Style, 1 to 8 hr. Functional Cure, Mixing Ratio 9:1, Tensile Strength 3000 psi, Shear Strength 2500 psi, No Primer, Temp. Range 50 Degrees to 100 Degrees F, Work Life 60 min., Full Cure 1 to 3 Weeks, 1,000,000 cP Viscosity, Industrial Metal Repairs, Shrink Free, Shelf Life 2 yr.
Restrictions and Compliance
- Hazardous material
Reviews of Metalfix L #MTFXL1
Explore more
- LOCTITE Gray Nordbak® Brushable Ceramic Epoxy, 2 lb. Can 209826
- DAP DAP 10204 Pre-Mixed Spackling Putty 196147
- HERCULES Dark Gray/Black ProPoxy® 20 Epoxy Putty, 4 oz. Tube 25515C
- J-B WELD Off-White WaterWeld Epoxy Putty, 2 oz. Stick 8277
- DUCK BRAND Mounting Putty, Removable, 56G, 48/CT, White, PK12 DUCPTY2CT
- MARINE TEX Marine Tex 8013013 14 oz Epoxy Putty 8013013
- ATLAS Atlas 530318BX 5 x 1 in. Pool Putty Box - White 530318BX
- B & K Plmbr Putty Stainfree9Oz 31177
- SCOTCH White Adhesive Putty, 2oz. 860
- DEVCON Carbide Putty, 3 lb., Kit, Gray, Package Quantity 6 , Can , 3 lb. , Gray , 10050
- VARATHANE Golden Oak Wood Putty 3.75 oz 223253
- Metalfix L Putties