Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Conduit Bender, Electrical, Steel, 115V

  • Zoro #: G2383361
  • Mfr #: MP9500
$2,934.78
  • Item: Conduit Bender
  • Construction: Steel
  • Capacity: 1/2 to 2 in EMT Conduit
See full product details
This item ships free.

Metalpro #MP9500 Specifications

  • Zoro #: G2383361
  • Mfr #: MP9500
Item: Conduit Bender Construction: Steel
Capacity: 1/2 to 2 in EMT Conduit Cycle: 60
Operating Position: Vertical Amps: 20 A
Receptacle Type: 3 Prong Voltage: 115
Features: Bends Pipe, Square Tube and Round Tube Up to 180 Degrees Using Optional Dies Height (In.): 66 in
Operating Temp. (F): 10 to 95 Width (In.): 41 in
Application: Metalworking Cord Length (Ft.): 6
Depth (In.): 24 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Conduit Bender, Capacity 1/2 to 2 In. EMT Conduit, 115, 20 Amps, 60 Cycle, Receptacle Type 3 Prong, Cord Length (Ft.) 6, Operating Temp. (F) 10 to 95, Width (In.) 41, Depth (In.) 24, Height (In.) 66, Vertical Operating Position, Steel, Bends Pipe, Square Tube and Round Tube Up to 180 Degrees Using Optional Dies, Metalworking

Reviews of Metalpro #MP9500