Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Hydraulic Pipe Bender, 1/2 to 2 in., Iron

  • Zoro #: G9986261
  • Mfr #: MP9000

$2,180.89

  • Function: Bend Pipes, Tubes, Heavy Wall Conduit
  • Size Range (In.): 1/2 to 2
  • Max. Pressure (PSI): 2500
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Metalpro #MP9000 Specifications

  • Zoro #: G9986261
  • Mfr #: MP9000
Function: Bend Pipes, Tubes, Heavy Wall Conduit Size Range (In.): 1/2 to 2
Max. Pressure (PSI): 2500 Item: Hydraulic Pipe Bender
Number of Shoes: 0 Material: Iron
Country of Origin (subject to change): United States

Description

Metalpro Hydraulic Pipe Bender include characteristics like: Function: Bend Pipes, Tubes, Heavy Wall Conduit, Size Range In : 1/2 to 2, Material: Iron.

Reviews of Metalpro #MP9000