Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Elevator Side Bracket, 2-15/64 ft.L, Steel
  • Zoro #: G0191250
  • Mfr #: M-MSJ
$1,149.99
  • For Use With: Exterior Scaffolding
  • Number of Sides: 0
  • Item: Elevator Side Bracket
See full product details
This item ships free.

Metaltech #M-MSJ Specifications

  • Zoro #: G0191250
  • Mfr #: M-MSJ
For Use With: Exterior Scaffolding Number of Sides: 0
Item: Elevator Side Bracket Overall Height: 39"
Material: Steel Overall Length: 24"
Overall Width: 12-3/4" Finish: Galvanized
Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

The work platforms we carry provide excellent stability to safely access high areas. Take a look at the features for this Elevator Side Bracket : MATERIAL: Steel, OVERALL HEIGHT: 39", OVERALL LENGTH: 24"

Reviews of Metaltech #M-MSJ