Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Extension, Steel, 1000 lb.

  • Zoro #: G0191226
  • Mfr #: I-ISEX4PPNCAS
$523.69
  • Item: Extension
  • Finish: Enamel
  • Load Capacity: 1,000 lb
See full product details
This item ships free.

Metaltech #I-ISEX4PPNCAS Specifications

  • Zoro #: G0191226
  • Mfr #: I-ISEX4PPNCAS
Item: Extension Finish: Enamel
Load Capacity: 1,000 lb Overall Depth: 29 1/2 in
Overall Height: 3 ft 6 in Standards: ANSI, CSA, OSHA
Overall Width: 72 in Includes: (2) 39 in Ladders, (2) Trusses
Material: Aluminum, Steel, Wood Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Select scaffolding from leading suppliers including Little Giant, Acro, Louisville, Tri-Arc, Werner, Vestil and Zoro Select. This Extension includes characteristics like: MATERIAL: Steel, Aluminum, Wood, LOAD CAPACITY: 2000 lb., OVERALL WIDTH: 72"

Technical Guides

Reviews of Metaltech #I-ISEX4PPNCAS