Metaltech
Scaffold Caster, 7-1/2inLx2-3/4inWx10inH
Mfr # I-C1CAS5
Zoro # G8089541
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 350 lb
- Overall Length 7 1/2 in
- Material Steel/Plastic
- Overall Width 2 3/4 in
- For Use With Mfr. No. I-CISC
Explore More Products
- METALTECH Scaffold Leveling Jack, Steel, Zinc Plated M-MBSJS24
- METALTECH Scaffold Crossbrace, 84inLx2inWx48inH M-MC4884
- METALTECH Scaffold Tower Guardrail System, Steel M-MGC507K
- METALTECH LEVELING JACK 24in. M-MBSJP24H
- METALTECH Multi-Use Shelf For Baker Scaffold I-CISTR
- METALTECH Scaffold Frame, Steel/Plastic 5,127 lb Load Capacity M-MF6060PS
- METALTECH Guard Rail, Steel, Galvanized M-MGR10
- METALTECH MOTORIZED SYSTEM FOR BAKER SCAFFOLD I-CNG
- METALTECH Jobsite Series Outrigger Set I-CISO4PY
- BIL-JAX ST8100 Leg/AS2100 Sleeve - 1 1/2" x 36" L 0065-0298-036
- BIL-JAX Gravity Pig Tail Pin 0066-0046
- Metaltech Scaffolding Accessories