Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Portable Scaffold, 3-21/64 ft.L, Steel
  • Zoro #: G0191339
  • Mfr #: I-IMCN
$124.29
  • Material: Aluminum
  • Max. Work Height: 2 ft. 9"
  • Item: Scaffold
See full product details
This item ships free.

Metaltech #I-IMCN Specifications

  • Zoro #: G0191339
  • Mfr #: I-IMCN
Material: Aluminum Max. Work Height: 2 ft. 9"
Item: Scaffold Overall Depth: 22-1/4"
Platform Depth: 21-1/2" Platform Width: 39"
Finish: Yellow Enamel Overall Width: 39"
Includes: (4) Casters, (4) Locking Pins, (2) Anti Slip Platforms, Folding Frame Load Capacity: 500 lb.
Overall Height: 3 ft. 3" Platform Height: 3 ft. 10"
Caster Dia.: 4" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Select scaffolding from leading suppliers including Little Giant, Acro, Louisville, Tri-Arc, Werner, Vestil and Zoro Select. Take a look at the features for Metaltech Scaffold. Material: Aluminum, Load Capacity: 500 lb., Overall Height: 3 ft. 3".

Reviews of Metaltech #I-IMCN