Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Portable Scaffold, 4-1/4 ft.L, Steel
  • Zoro #: G0191381
  • Mfr #: I-BM4S
$437.72
  • Caster Dia.: 5"
  • Platform Width: 50"
  • Overall Height: 5 ft. 3"
See full product details
This item ships free.

Metaltech #I-BM4S Specifications

  • Zoro #: G0191381
  • Mfr #: I-BM4S
Caster Dia.: 5" Platform Width: 50"
Overall Height: 5 ft. 3" Material: Steel
Platform Depth: 20-1/2" Includes: (4) Casters, (4) Locking Pins, Safety Rail, (2) Steel Platforms, Folding Frame
Standards: ANSI, CSA, OSHA Item: Portable Scaffold
Finish: Red Enamel Max. Work Height: 9 ft.
Overall Depth: 23-3/4" Overall Width: 51"
Load Capacity: 750 lb. Platform Height: 4 ft.
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Some scaffolding and work platforms include wheels, stairs, ladders, outriggers, steps, storybooks, adjustable legs, internal stairs, and ven roofs Here are some important details for the Portable Scaffold : MATERIAL: Aluminum, LOAD CAPACITY: 500 lb., OVERALL WIDTH: 51"

Technical Guides

Reviews of Metaltech #I-BM4S