Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Scaffold, 6-5/32 ft.L, Aluminum, 700 lb.
  • Zoro #: G0191390
  • Mfr #: I-CAISC
$516.01
  • Includes: (4) Casters, (4) Locking Pins, (2) Ladders, (2) Trusses, Aluminum Platform
  • Platform Height: 2 ft. 2" to 6 ft.
  • Overall Width: 72"
See full product details
This item ships free.

Metaltech #I-CAISC Specifications

  • Zoro #: G0191390
  • Mfr #: I-CAISC
Includes: (4) Casters, (4) Locking Pins, (2) Ladders, (2) Trusses, Aluminum Platform Platform Height: 2 ft. 2" to 6 ft.
Overall Width: 72" Finish: Anodized Aluminum
Load Capacity: 1000 lb. Item: Scaffold
Material: Steel/Wood Overall Height: 6 ft. 3"
Overall Depth: 29" Shop By: New Low Price
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Some scaffolding and work platforms include wheels, stairs, ladders, outriggers, steps, storybooks, adjustable legs, internal stairs, and ven roofs Take a look at the features for Metaltech Scaffold. Material: Steel, Wood, Load Capacity: 1000 lb..

Reviews of Metaltech #I-CAISC