Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Scaffold Perry Style, 6-5/32 ft.L, Steel

  • Zoro #: G0191357
  • Mfr #: I-CISCPY
$584.66
  • Load Capacity: 1,000 lb
  • Standards: ANSI, CSA, OSHA
  • Finish: Yellow Enamel
See full product details
This item ships free.

Metaltech #I-CISCPY Specifications

  • Zoro #: G0191357
  • Mfr #: I-CISCPY
Load Capacity: 1,000 lb Standards: ANSI, CSA, OSHA
Finish: Yellow Enamel Platform Depth: 29 in
Material: Steel Platform Height: 6 ft
Overall Depth: 29 1/2 in Item: Scaffold Perry Style
Overall Width: 72 in Overall Height: 6 ft 6 in
Includes: (2) Ladders, (2) Trusses, (4) Casters, (4) Locking Pins, Anti-Slip Platform Platform Width: 74 in
Max. Work Height: 12 ft Caster Dia.: 5 in
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Tackle your painting, construction or any other job that requires more height with our selection of construction scaffolding Here is some additional information about Metaltech Scaffold Perry Style. Material: Steel, Load Capacity: 1000 lb., Overall Height: 6 ft. 6".

Reviews of Metaltech #I-CISCPY