Method
Dish Soap, Lime and Sea Salt, 18 oz Pump Bottle, PK6
- Zoro #: G701848014
- Mfr #: 01240

Tap to zoom
Hover or click to zoom
$31.22
pkg. of 6 ($5.20/ea)
- Fragrance: Lime & Sea Salt
- Primary Chemical: D-Glucopyranose; Oligomers; Decyl Octyl Glycosides
- Net Weight: 8.84 lbs
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $31.22
Method #01240 Specifications
- Zoro #: G701848014
- Mfr #: 01240
- Fragrance: Lime & Sea Salt
- Primary Chemical: D-Glucopyranose; Oligomers; Decyl Octyl Glycosides
- Net Weight: 8.84 lbs
- Container Type: Pump Bottle
- Size: 18 oz
- Standards: Cradle to Cradle Certified™ Silver
- Form: Liquid
- Application: Dishes; Pots and Pans; Silverware
- For Use On: Ceramic; Fiberglass; Plastic; Porcelain; Metal
- Country of Origin (subject to change): United States
Description
Eliminate unpleasant grease and stubborn, stuck-on food with the power of a dishwashing soap made from naturally derived ingredients. Uses Powergreen® Technology for a non-toxic clean. Pump dispenser provides more squirt control with one-handed convenience. Pleasant scent leaves dishes smelling great. Triclosan free and no animal testing.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Method #01240
Explore more
- METHOD Method 00734 SEA Dish Soap Pump - Sea Minerals - Pack of 6 00734 SEA
- METHOD Method 01165 36Z Dish Soap 36oz. Refill Pouch - Clementine Pack Of 6 01165 36Z
- METHOD Dish Soap Refill, Clementine Scent, 36 oz Pouch 01165
- METHOD Dish Soap Refill, Sea Minerals, 36 oz Pouch 01315EA
- METHOD Detergent, Dish, Lime/Seasalt 01240
- METHOD Mthd Dshsp Rfl Smnr 36Oz 72056
- CASCADE® Automatic Dishwasher Powder, PK7 PGC 59535
- DAWN Ultra Original Scent Liquid Dish Soap 75 oz 037000914518
- CASCADE Dishwasher Gel with Dawn, Lemon, 120 oz Bottle, PK4 28193
- CLEANGENIC CleanGenic Heavy Duty Dish Detergent, 32 oz. Bottle CG-05-QT-EA
- BETCO Simplicity In-Sync Dishwashing Liquid - Concentrate Liquid - 38 fl oz - Fresh Ozonic Scent, PK 8 1851B900CT
- Method Dishwashing Detergents