Method
Dish Soap Pump, Hour-Glass Bottle Shape, Lime and Sea Salt Scent, 18 oz Pump Bottle
- Zoro #: G005695291
- Mfr #: 318971
Key Features
- Item - Dishwashing: Cleaners & Detergents
- Cleaner Form: Liquid
- Cleaner Container Type: Pump Bottle
- Fragrance: Lime & Sea Salt
- Primary Chemical: D-Glucopyranose; Oligomers; Decyl Octyl Glycosides
- Chemicals For Use On: Dried Food; Grease; Grime; Soil
- Application: Dishwashing
- Net Weight: 1.37 lbs
$7.16
Must order in multiples of 2
Subtotal: $14.32
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Method #318971 Specifications
- Zoro #: G005695291
- Mfr #: 318971
- UPC #: 817939012406
- Item - Dishwashing: Cleaners & Detergents
- Cleaner Form: Liquid
- Cleaner Container Type: Pump Bottle
- Fragrance: Lime & Sea Salt
- Primary Chemical: D-Glucopyranose; Oligomers; Decyl Octyl Glycosides
- Chemicals For Use On: Dried Food; Grease; Grime; Soil
- Application: Dishwashing
- Net Weight: 1.37 lbs
- Country of Origin (subject to change): United States
Description
Tackle unpleasant grease and stubborn, stuck-on food with the power of a plant-based dishwashing soap. Formula is made without parabens or phthalates. Contoured shape for easy grip-ability. Streamlined body plus pump uses 35% less plastic than previous packaging. Pleasant scent leaves dishes smelling great. Cruelty free formula. Tested by people, not on animals. Proudly doing business with a purpose.
Technical Guides
Reviews of Method #318971
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- METHOD Lemon Mint Scent Pods Dishwasher Detergent 17.2 oz , 30PK 329101
- METHOD Dish Soap Lime/Ss 18Oz 01240
- METHOD Dish Soap Refill Tub, Clementine Scent, 54 oz Tub, 4PK 328103
- METHOD Detergent, Dish, Clementine, PK6 00735CT
- METHOD Dish Soap Pump, Hour-Glass Bottle Shape, Lime and Sea Salt Scent, 18 oz Pump Bottle, 6PK 318971
- METHOD Detergent, Dish, Seamin, PK6 00734CT
- METHOD Dish Soap Pump, Hour-Glass Bottle Shape, Lemon Mint Scent, 18 oz Pump Bottle 318973
- MRS. MEYERS CLEAN DAY Liquid Dish Lavender 16 fl. oz., PK6 11103
- PALMOLIVE DISH SOAP LQD ORG 32.5OZ US04274A
- SUMA Concentrated Pot & Pan Detergent, Floral, 2.6qt Optifill System Refill 94977476
- DIVERSEY Limon Pot And Pan Detergent, 2PK DVOCBD95729360
- Method Dishwashing Detergents