customer-service Help
Method

Foaming Hand Wash Refill, Lemon Mint, 28 oz Pouch, PK6

Method Foaming Hand Wash Refill,  Lemon Mint,  28 oz Pouch,  PK6 01365CT
Tap to zoom
Hover or click to zoom
$59.95
pkg. of 6 ($9.99/ea)
  • Fragrance: Lemon Mint
  • Size: 28 oz
  • Application: Hand
See full product details
Orders over $75 ship free.

Total: $59.95

Method #01365CT Specifications

  • Fragrance: Lemon Mint
  • Size: 28 oz
  • Application: Hand
  • Packaging Type: Plastic Pouch
  • Soap/Lotion Type: Foam
  • Color: Lemon Yellow
  • For Use With: Foaming Hand Pumps
  • Standards: Cradle to Cradle Certified™ Silver
  • Package Quantity: 1
  • Country of Origin (subject to change): United States

Description

Method? Foaming Hand Wash Refill, Lemon Mint, 28 oz Pouch, 6/Carton, Package Quantity: 1

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Method #01365CT