Method
Method 01407 WTR 28 oz Natural Glass & Surface Cleaner - Pack of 8
- Zoro #: G904133337
- Mfr #: 01407 *WTR

Hover or click to zoom Tap to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $69.45
Method #01407 *WTR Specifications
- Zoro #: G904133337
- Mfr #: 01407 *WTR
- Country of Origin (subject to change): China
Description
Features
- Natural Glass & Surface Cleaner
- Glass & Surface Cleaner that leaves a brilliant, streak-free shine
- Natural Glass & Surface Cleaner produces no harsh fumes
- Eliminates dirt, dust and pesky handprints for a gleaming, streak-free shine
- Non-toxic, naturally derived, biodegradable formulas
- Never tested on animals
- Pack of 8
- Capacity: 28 oz
- Weight: 2.05 lbs
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Method #01407 *WTR
Explore more
- METHOD Method 00003-8 MNT Best In Glass Cleaner - Mint 28 oz. - Case of 8 00003-8 MNT
- METHOD Liquid Glass and Surface Cleaner, Mint, Bottle 00038
- METHOD Liquid Glass and Surface Cleaner, Mint, Bottle 00003CT
- UNGER Pellets Glass Cleaner, 320 oz., Blue, Unscented, Foil Pack PL100
- UNITED STATIONERS SUPPLY Heavy Duty Glass Cleaner, 20 oz. Aerosol Can, 12 Cans BWK341ACT
- WINDEX Original No Scent Glass Cleaner 23 oz Liquid 70343
- ECOS PRO Liquid Glass and Surface Cleaner, 32 oz., Clear, Lavender PL9301/6
- WINDEX Windex DVOCB701953 23 oz Glass & Surface Cleaner; Fresh Scent - Blue DVOCB701953
- COMMERCIAL Aerosol Glass Cleaner 58512
- Method Glass Cleaners