- Home
- /
- Vehicle Maintenance
- /
- Automotive Electrical & Lighting
- /
- Automotive Electrical
- /
- Automotive Electrical Parts
- /
- Steering Wheel Control 20-Pin Add-on Harness with Aux Input for Toyota
Metra
Steering Wheel Control 20-Pin Add-on Harness with Aux Input for Toyota
- Zoro #: G0424515
- Mfr #: 70-8114

Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $13.97
Metra #70-8114 Specifications
- Zoro #: G0424515
- Mfr #: 70-8114
- Country of Origin (subject to change): United States
Description
When installing an aftermarket radio, this Metra 70-8114 20-Pin Steering Wheel Control Add-on Harness with Aux Input for Toyota will allow the user to retain their factory installed steering wheel controls without having to splice into factory wiring (ASWC-1 required and sold separately). In addition RCAs are included to allow the user to retain their factory installed 3.5 mm jack. The aftermarket radio must have an aux input. This is an optional harness. Main power harness is still required.
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Metra #70-8114
Explore more
- PHASETECH Subwoofer, 20" H x 22" L x 17" W POWER-FL10
- VISION X LIGHTING Vision X Lighting P-HLHI4H13 Single High 4 Adapter with H13 Plugs P-HLHI4H13
- JUSTRITE MFG Justrite 7150110 5G-19L Safe Can Red With Funnel 7150110
- AMERICAN DJ American DJ FFFTR Fog Fury Faze Timer Remote FFFTR
- Metra Automotive Electrical Parts