20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

M6, M8, M10 Blue Phosphate Hex Head Cap Screw Assortment, 225 pc.

METRIC BLUE | Zoro #: G2903765 | Mfr #: UST900011

$94.66 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Metric Blue #UST900011 Specifications

Zoro #: G2903765 Manufacturer #: UST900011
Type: Metric Head Type: Hex
Material: Alloy steel Package Quantity: 1
Finish: Metric Blue Size: M6, M8, M10
Includes: Hex Head Cap Screws (10) Each: M6-1x20mm, x25mm, x30mm, x35mm, (5) Each: M6-1x40mm, M8-1.25x20mm, x25mm, x30mm, x35mm, x40mm, M10-1.5x20mm, x25mm, x30mm, x35mm, x40mm, Split Lock Washers (25) Each: M6, (20) Each: M8, M10, Flat Washers (25) Each: M6, (20) Each: M8, M10, Hex Nuts (10) Each: M6-1, M8-1.25, M10-1.5, and Plastic Container Number of Sizes: 24
Item: Hex Head Cap Screw Assortment System of Measurement: Inch
Drive Type: Hex Number of Pieces: 255
Country of Origin (subject to change): Multiple

Description

The thick, hexagonal head design of hex head cap screws is engineered for tightening with hex nuts utilizing a wrench. Take a look at the features for Metric Blue Hex Head Cap Screw Assortment. Head Type: Hex.

Reviews of Metric Blue #UST900011