20% off 8 Categories We’re here to help! Call (855) 289-9676
Cart

M6, M8, M10 Blue Phosphate Hex Head Cap Screw Assortment, 525 pc.

METRIC BLUE | Zoro #: G0688037 | Mfr #: UST900010

$239.05 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
This item ships free. Details. Standard ground shipping.
Free ground shipping on this item. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Metric Blue #UST900010 Specifications

Zoro #: G0688037 Manufacturer #: UST900010
Type: Metric Head Type: Hex
Material: Alloy steel Package Quantity: 1
Finish: Metric Blue Size: M6, M8, M10
Includes: Hex Head Cap Screws (25) Each: M6-1x20mm, x25mm, x30mm, x35mm, (10) Each: M6-1x40mm, M8-1.25x20mm, x25mm, x30mm, x35mm, M10-1.5x20mm, x25mm, x30mm, x35mm, (5) Each: M8-1.25x40mm, M10-1.5x40mm, Split Lock Washers (50) Each: M6, M8, (25) Each: M10, Flat Washers (50) Each: M6, M8, (25) Each: M10, Hex Nuts (25) Each: M6-1, M8-1.25, M10-1.5, and Metal Container Number of Sizes: 24
Item: Hex Head Cap Screw Assortment System of Measurement: Inch
Drive Type: Hex Number of Pieces: 525
Country of Origin (subject to change): Multiple

Description

Hex head cap screws feature a washer face under the head and a beveled point. Here are some important details for Metric Blue Hex Head Cap Screw Assortment. Head Type: Hex.

Reviews of Metric Blue #UST900010