PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

M10 x 20 mm OD Metric Blue Finish Alloy Alloy Steel Flat Washers, 25 pk.

METRIC BLUE| Zoro #: G1713074| Mfr #: UST202006

$15.11 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Bolt Sizes: M10System of Measurement: MetricFlat Washer Type: Flat Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1713074 Mfr #: UST202006
Fits Bolt Sizes: M10System of Measurement: Metric
Flat Washer Type: Flat WasherFastener Finish: Metric Blue
Approx. Pkg. Qty.: 25Washer Outside Dia.: 20.00mm
Item: Flat WasherWasher Standards: N/A
Washer Basic Material: Alloy SteelPackage Quantity: 25
Washer Material Grade: AlloyRockwell Hardness: RC38 to RC45
Application: General PurposeWasher Inside Dia.: 11.12mm
Thickness: 3.00mmCountry of Origin (subject to change): United States

Description

Flat Washer, Alloy Steel, Metric, Washer Material Grade Alloy, Fastener Finish Metric Blue, Fits Bolt Sizes M10, Washer Inside Dia. 11.12mm, Washer Outside Dia. 20.00mm, Thickness 3.00mm, Rockwell Hardness RC38 to RC45, Washer Standards N/A, Package Quantity 25

Reviews