KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M20 x 39 mm OD Metric Blue Finish Alloy Alloy Steel Flat Washers, 5 pk.

METRIC BLUE| Zoro #: G2250227| Mfr #: UST202010

$3.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: Alloy
Thickness: 3.10mm
Washer Inside Dia.: 22.32mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2250227 Mfr #: UST202010
Washer Material Grade: AlloyThickness: 3.10mm
Washer Inside Dia.: 22.32mmWasher Basic Material: Alloy Steel
Fastener Finish: Metric BlueRockwell Hardness: RC38 to RC45
Item: Flat WasherWasher Standards: N/A
Fits Bolt Sizes: M20Application: General Purpose
Package Quantity: 5Approx. Pkg. Qty.: 5
System of Measurement: MetricFlat Washer Type: Flat Washer
Washer Outside Dia.: 39.00mmCountry of Origin (subject to change): United States

Description

Flat Washer, Alloy Steel, Metric, Washer Material Grade Alloy, Fastener Finish Metric Blue, Fits Bolt Sizes M20, Washer Inside Dia. 22.32mm, Washer Outside Dia. 39.00mm, Thickness 3.10mm, Rockwell Hardness RC38 to RC45, Package Quantity 5

Reviews