PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

M24 x 44 mm OD Metric Blue Finish Alloy Alloy Steel Flat Washers, 5 pk.

METRIC BLUE| Zoro #: G1372314| Mfr #: UST202011

$4.31 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Bolt Sizes: M24System of Measurement: MetricFlat Washer Type: Flat Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1372314 Mfr #: UST202011
Fits Bolt Sizes: M24System of Measurement: Metric
Flat Washer Type: Flat WasherFastener Finish: Metric Blue
Approx. Pkg. Qty.: 5Washer Outside Dia.: 44.00mm
Item: Flat WasherWasher Standards: N/A
Washer Basic Material: Alloy SteelPackage Quantity: 5
Washer Material Grade: AlloyRockwell Hardness: RC38 to RC45
Application: General PurposeWasher Inside Dia.: 26.12mm
Thickness: 3.40mmCountry of Origin (subject to change): Multiple

Description

Flat Washer, Alloy Steel, Metric, Washer Material Grade Alloy, Fastener Finish Metric Blue, Fits Bolt Sizes M24, Washer Inside Dia. 26.12mm, Washer Outside Dia. 44.00mm, Thickness 3.40mm, Rockwell Hardness RC38 to RC45, Washer Standards N/A, Package Quantity 5

Reviews