SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

M8 x 18.80 mm OD Metric Blue Finish Alloy Alloy Steel Flat Washers, 50 pk.

METRIC BLUE| Zoro #: G1688215| Mfr #: UST202005

$28.40 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Bolt Sizes: M8System of Measurement: MetricFlat Washer Type: Flat Washer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1688215 Mfr #: UST202005
Fits Bolt Sizes: M8System of Measurement: Metric
Flat Washer Type: Flat WasherFastener Finish: Metric Blue
Approx. Pkg. Qty.: 50Washer Outside Dia.: 18.80mm
Item: Flat WasherWasher Standards: N/A
Washer Basic Material: Alloy SteelPackage Quantity: 50
Washer Material Grade: AlloyRockwell Hardness: RC38 to RC45
Application: General PurposeWasher Inside Dia.: 9.12mm
Thickness: 2.70mmCountry of Origin (subject to change): United States

Description

Flat Washer, Alloy Steel, Metric, Washer Material Grade Alloy, Fastener Finish Metric Blue, Fits Bolt Sizes M8, Washer Inside Dia. 9.12mm, Washer Outside Dia. 18.80mm, Thickness 2.70mm, Rockwell Hardness RC38 to RC45, Washer Standards N/A, Package Quantity 50

Reviews