KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M10-1.50 Class 10 Blue Phosphate Finish Alloy Steel Hex Nuts, 25 pk.

METRIC BLUE| Zoro #: G1776941| Mfr #: UST182708

$11.70 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Height: 8.00mm
Fastener Thread Direction: Right Hand
Item: Hex Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1776941 Mfr #: UST182708
Nut Height: 8.00mmFastener Thread Direction: Right Hand
Item: Hex NutMaterial Grade: Class 10
Dia./Thread Size: M10-1.50Width Across Flats: 17.00mm
Nut Style: Hex NutSystem of Measurement: Metric
Basic Material: Alloy SteelFastener Finish: Blue Phosphate
Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Alloy Steel, Material Grade Class 10, Fastener Finish Blue Phosphate, Fastener Thread Direction Right Hand, Dia./Thread Size M10-1.50, Fastener Thread Type UNC, Width Across Flats 17.00mm, Nut Height 8.00mm, Package Quantity 25

Reviews