KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M20-2.50 Class 10 Blue Phosphate Finish Alloy Steel Hex Nuts, 5 pk.

METRIC BLUE| Zoro #: G1416633| Mfr #: UST182804

$12.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Height: 16.00mm
Item: Hex Nut
System of Measurement: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1416633 Mfr #: UST182804
Nut Height: 16.00mmItem: Hex Nut
System of Measurement: MetricBasic Material: Alloy Steel
Material Grade: Class 10Fastener Thread Direction: Right Hand
Fastener Finish: Blue PhosphateDia./Thread Size: M20-2.50
Nut Style: Hex NutWidth Across Flats: 30.00mm
Country of Origin (subject to change): China

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Alloy Steel, Material Grade Class 10, Fastener Finish Blue Phosphate, Fastener Thread Direction Right Hand, Dia./Thread Size M20-2.50, Fastener Thread Type UNC, Width Across Flats 30.00mm, Nut Height 16.00mm, Package Quantity 5

Reviews