KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M6-1.00 Class 10 Blue Phosphate Finish Alloy Steel Hex Nuts, 100 pk.

METRIC BLUE| Zoro #: G1466376| Mfr #: UST182798

$13.86 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Height: 5.00mm
Item: Hex Nut
System of Measurement: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1466376 Mfr #: UST182798
Nut Height: 5.00mmItem: Hex Nut
System of Measurement: MetricBasic Material: Alloy Steel
Material Grade: Class 10Fastener Thread Direction: Right Hand
Fastener Finish: Blue PhosphateDia./Thread Size: M6-1.00
Nut Style: Hex NutWidth Across Flats: 10.00mm
Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Alloy Steel, Material Grade Class 10, Fastener Finish Blue Phosphate, Fastener Thread Direction Right Hand, Dia./Thread Size M6-1.00, Fastener Thread Type UNC, Width Across Flats 10.00mm, Nut Height 5.00mm, Package Quantity 100

Reviews