KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M8-1.25 Class 10 Blue Phosphate Finish Alloy Steel Hex Nuts, 50 pk.

METRIC BLUE| Zoro #: G1668895| Mfr #: UST181929

$10.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Height: 6.50mm
Fastener Thread Direction: Right Hand
Item: Hex Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1668895 Mfr #: UST181929
Nut Height: 6.50mmFastener Thread Direction: Right Hand
Item: Hex NutMaterial Grade: Class 10
Dia./Thread Size: M8-1.25Width Across Flats: 13.00mm
Nut Style: Hex NutSystem of Measurement: Metric
Basic Material: Alloy SteelFastener Finish: Blue Phosphate
Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Metric, Alloy Steel, Material Grade Class 10, Fastener Finish Blue Phosphate, Fastener Thread Direction Right Hand, Dia./Thread Size M8-1.25, Fastener Thread Type UNC (Coarse), Width Across Flats 13.00mm, Nut Height 6.50mm, Package Quantity 50

Reviews