Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

M10-1.50 x 100 mm. Class 10.9 Blue Phosphate Coarse Hex Head Cap Screws, 10 pk.

METRIC BLUE| Zoro #: G0428014| Mfr #: UST184229

$34.00 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Type: Metric Coarse
Thread Direction: Right Hand
Fastener Finish: Blue Phosphate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0428014 Mfr #: UST184229
Thread Type: Metric CoarseThread Direction: Right Hand
Fastener Finish: Blue PhosphateHead Type: Hex
Screw Grade/Class: Class 10.9Rockwell Hardness: C33
System of Measurement: MetricMin. Thread Length: 26mm
Thread Style: Partially ThreadedScrew Industry Standards: DIN 931
Proof Load: 120,350 psiHead Width: 16mm
Dia./Thread Size: M10-1.50Tensile Strength: 150,800 psi
Head Height: 7mmBasic Material: Steel
Country of Origin (subject to change): Taiwan

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M10-1.50, Thread Type UNC (Coarse), Fastener Length 100mm, Min. Thread Length 26mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Blue Phosphate, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 7mm, Head Width 16mm, Proof Load 120,350 psi, Screw Industry Standards DIN 931, Package Quantity 10

Reviews