KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M10-1.50 x 50 mm. Class 10.9 Blue Phosphate Coarse Hex Head Cap Screws, 10 pk.

METRIC BLUE| Zoro #: G1637553| Mfr #: UST184221

$7.25 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Grade/Class: Class 10.9
Proof Load: 120,350 psi
Dia./Thread Size: M10-1.50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1637553 Mfr #: UST184221
Screw Grade/Class: Class 10.9Proof Load: 120,350 psi
Dia./Thread Size: M10-1.50Head Height: 7mm
Screw Industry Standards: DIN 931Basic Material: Steel
Fastener Finish: Blue PhosphateThread Type: Metric Coarse
Rockwell Hardness: C33Thread Style: Partially Threaded
Item: Hex Head Cap ScrewMin. Thread Length: 26mm
Tensile Strength: 150,800 psiHead Type: Hex
Head Width: 16mmSystem of Measurement: Metric
Thread Direction: Right HandCountry of Origin (subject to change): Canada

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Blue Phosphate, Dia./Thread Size M10-1.50, Fastener Length 50mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 26mm, Head Height 7mm, Head Width 16mm, Proof Load 120,350 psi, Tensile Strength 150,800 psi, Rockwell Hardness C33

Reviews