M10-1.50 x 60 mm. Class 10.9 Blue Phosphate Coarse Hex Head Cap Screws, 10 pk.

METRIC BLUE| Zoro #: G0735646| Mfr #: UST184223

$17.70 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: MetricProof Load: 120,350 psiFastener Finish: Blue Phosphate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0735646 Mfr #: UST184223
System of Measurement: MetricProof Load: 120,350 psi
Fastener Finish: Blue PhosphateFastener Length: 60 mm.
Head Width: 16mmHead Type: Hex
Tensile Strength: 150,800 psiThread Type: Metric Coarse
Thread Style: Partially ThreadedMin. Thread Length: 26mm
Item: Hex Head Cap ScrewBasic Material: Steel
Thread Direction: Right HandRockwell Hardness: C33
Screw Industry Standards: DIN 931Head Height: 7mm
Dia./Thread Size: M10-1.50Screw Grade/Class: Class 10.9
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Blue Phosphate, Dia./Thread Size M10-1.50, Fastener Length 60mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 26mm, Head Height 7mm, Head Width 16mm, Package Quantity 10

Reviews