Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

M10-1.50 x 90 mm. Class 10.9 Blue Phosphate Coarse Hex Head Cap Screws, 10 pk.

  • Zoro #: G0525323
  • Mfr #: UST184228

$26.16 ($2.62/unit)

  • Thread Type: Metric Coarse
  • Tensile Strength: 150,800 psi
  • Screw Grade/Class: Class 10.9
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Metric Blue #UST184228 Specifications

  • Zoro #: G0525323
  • Mfr #: UST184228
Thread Type: Metric Coarse Tensile Strength: 150,800 psi
Screw Grade/Class: Class 10.9 Thread Direction: Right Hand
Fastener Thread Direction: Right Hand Basic Material: Steel
Fastener Thread Type: Metric Coarse Min. Thread Length: 26mm
Rockwell Hardness: C33 Thread Style: Partially Threaded
Fastener Finish: Blue Phosphate Cap Screw Type: Hex Head Cap Screw
Proof Load: 120,350 psi Head Type: Hex
Material Grade: Class 10.9 Screw Industry Standards: DIN 931
Fastener Thread Style: Partially Threaded Dia./Thread Size: M10-1.50
Fastener Length: 90 mm. Fastener Industry Standards: DIN 931
Head Width: 16mm Item: Hex Head Cap Screw
System of Measurement: Metric Head Height: 7mm
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Blue Phosphate, Dia./Thread Size M10-1.50, Fastener Length 90mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 26mm, Head Height 7mm, Head Width 16mm, Package Quantity 10

Reviews of Metric Blue #UST184228