M12-1.75 x 110 mm. Class 10.9 Blue Phosphate Coarse Hex Head Cap Screws, 5 pk.

METRIC BLUE| Zoro #: G1795674| Mfr #: UST184243

$22.56 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Grade/Class: Class 10.9
Proof Load: 120,350 psi
Dia./Thread Size: M12-1.75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1795674 Mfr #: UST184243
Screw Grade/Class: Class 10.9Proof Load: 120,350 psi
Dia./Thread Size: M12-1.75Head Height: 8mm
Screw Industry Standards: DIN 931Basic Material: Steel
Fastener Finish: Blue PhosphateThread Type: Metric Coarse
Rockwell Hardness: C33Thread Style: Partially Threaded
Item: Hex Head Cap ScrewMin. Thread Length: 30mm
Tensile Strength: 150,800 psiHead Type: Hex
Head Width: 18mmSystem of Measurement: Metric
Thread Direction: Right HandCountry of Origin (subject to change): Taiwan, Province of China

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M12-1.75, Thread Type UNC (Coarse), Fastener Length 110mm, Min. Thread Length 30mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Blue Phosphate, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 8mm, Head Width 18mm, Proof Load 120,350 psi, Screw Industry Standards DIN 931, Package Quantity 5

Reviews