SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

M12-1.75 x 120 mm. Class 10.9 Blue Phosphate Coarse Hex Head Cap Screws, 5 pk.

METRIC BLUE| Zoro #: G1135942| Mfr #: UST184244

$31.40 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: MetricProof Load: 120,350 psiFastener Finish: Blue Phosphate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1135942 Mfr #: UST184244
System of Measurement: MetricProof Load: 120,350 psi
Fastener Finish: Blue PhosphateHead Width: 18mm
Screw Grade/Class: Class 10.9Head Type: Hex
Tensile Strength: 150,800 psiThread Type: Metric Coarse
Rockwell Hardness: C33Min. Thread Length: 30mm
Item: Hex Head Cap ScrewBasic Material: Steel
Thread Direction: Right HandThread Style: Partially Threaded
Screw Industry Standards: DIN 931Head Height: 8mm
Dia./Thread Size: M12-1.75Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Blue Phosphate, Dia./Thread Size M12-1.75, Fastener Length 120mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 30mm, Head Height 8mm, Head Width 18mm, Package Quantity 5

Reviews