SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

M12-1.75 x 35 mm. Class 10.9 Blue Phosphate Coarse Hex Head Cap Screws, 10 pk.

METRIC BLUE| Zoro #: G2408551| Mfr #: UST184317

$14.22 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hex Head Cap ScrewThread Direction: Right HandRockwell Hardness: C33
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2408551 Mfr #: UST184317
Item: Hex Head Cap ScrewThread Direction: Right Hand
Rockwell Hardness: C33Head Width: 18mm
Screw Grade/Class: Class 10.9Fastener Finish: Blue Phosphate
Tensile Strength: 150,800 psiScrew Industry Standards: DIN 933
Head Type: HexThread Style: Fully Threaded
Thread Type: Metric CoarseBasic Material: Steel
Head Height: 8mmMin. Thread Length: 35mm
Dia./Thread Size: M12-1.75Proof Load: 120,350 psi
System of Measurement: MetricCountry of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Blue Phosphate, Dia./Thread Size M12-1.75, Fastener Length 35mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Fully Threaded, Fastener Industry Standards DIN 933, Head Type Hex, Min. Thread Length 35mm, Head Height 8mm, Head Width 18mm, Package Quantity 10

Reviews