DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

M12-1.75 x 50 mm. Class 10.9 Blue Phosphate Coarse Hex Head Cap Screws, 10 pk.

METRIC BLUE| Zoro #: G2284502| Mfr #: UST184235

$17.59 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Hex Head Cap Screw
Tensile Strength: 150,800 psi
Min. Thread Length: 30mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2284502 Mfr #: UST184235
Item: Hex Head Cap ScrewTensile Strength: 150,800 psi
Min. Thread Length: 30mmThread Type: Metric Coarse
Head Height: 8mmHead Type: Hex
Screw Industry Standards: DIN 931Proof Load: 120,350 psi
Thread Style: Partially ThreadedHead Width: 18mm
Thread Direction: Right HandSystem of Measurement: Metric
Basic Material: SteelFastener Finish: Blue Phosphate
Dia./Thread Size: M12-1.75Rockwell Hardness: C33
Screw Grade/Class: Class 10.9Country of Origin (subject to change): Canada

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M12-1.75, Thread Type UNC (Coarse), Fastener Length 50mm, Min. Thread Length 30mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Blue Phosphate, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 8mm, Head Width 18mm, Proof Load 120,350 psi, Screw Industry Standards DIN 931, Package Quantity 10

Reviews