SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

M12-1.75 x 60 mm. Class 10.9 Blue Phosphate Coarse Hex Head Cap Screws, 10 pk.

METRIC BLUE| Zoro #: G2026297| Mfr #: UST184237

$15.65 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: MetricProof Load: 120,350 psiFastener Finish: Blue Phosphate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2026297 Mfr #: UST184237
System of Measurement: MetricProof Load: 120,350 psi
Fastener Finish: Blue PhosphateFastener Length: 60 mm.
Head Width: 18mmScrew Grade/Class: Class 10.9
Head Type: HexTensile Strength: 150,800 psi
Thread Type: Metric CoarseThread Style: Partially Threaded
Min. Thread Length: 30mmItem: Hex Head Cap Screw
Basic Material: SteelThread Direction: Right Hand
Rockwell Hardness: C33Screw Industry Standards: DIN 931
Head Height: 8mmDia./Thread Size: M12-1.75
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Blue Phosphate, Dia./Thread Size M12-1.75, Fastener Length 60mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 30mm, Head Height 8mm, Head Width 18mm, Package Quantity 10

Reviews