Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
M12-1.75 x 90 mm. Class 10.9 Blue Phosphate Coarse Hex Head Cap Screws, 5 pk.
  • Zoro #: G0242103
  • Mfr #: UST184241
$9.11 ($1.82/unit)
  • Head Type: Hex
  • Min. Thread Length: 30mm
  • Dia./Thread Size: M12-1.75
See full product details
Orders over $50 ship free.

Metric Blue #UST184241 Specifications

  • Zoro #: G0242103
  • Mfr #: UST184241
Head Type: Hex Min. Thread Length: 30mm
Dia./Thread Size: M12-1.75 Thread Direction: Right Hand
Fastener Length: 90 mm. Screw Industry Standards: DIN 931
Thread Type: Metric Coarse Tensile Strength: 150,800 psi
Fastener Industry Standards: DIN 931 Fastener Thread Style: Partially Threaded
Item: Hex Head Cap Screw Fastener Thread Type: Metric Coarse
Rockwell Hardness: C33 Cap Screw Type: Hex Head Cap Screw
System of Measurement: Metric Fastener Finish: Blue Phosphate
Material Grade: Class 10.9 Screw Grade/Class: Class 10.9
Fastener Thread Direction: Right Hand Head Width: 18mm
Head Height: 8mm Basic Material: Steel
Proof Load: 120,350 psi Thread Style: Partially Threaded
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Blue Phosphate, Dia./Thread Size M12-1.75, Fastener Length 90mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 30mm, Head Height 8mm, Head Width 18mm, Package Quantity 5

Reviews of Metric Blue #UST184241