SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

M16-2.00 x 100 mm. Class 10.9 Blue Phosphate Coarse Hex Head Cap Screws, 5 pk.

METRIC BLUE| Zoro #: G0582416| Mfr #: UST184250

$13.00 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: MetricProof Load: 120,350 psiFastener Finish: Blue Phosphate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0582416 Mfr #: UST184250
System of Measurement: MetricProof Load: 120,350 psi
Fastener Finish: Blue PhosphateFastener Length: 100 mm.
Head Width: 24mmHead Type: Hex
Tensile Strength: 150,800 psiThread Type: Metric Coarse
Thread Style: Partially ThreadedMin. Thread Length: 38mm
Item: Hex Head Cap ScrewBasic Material: Steel
Thread Direction: Right HandRockwell Hardness: C33
Screw Industry Standards: DIN 931Head Height: 10mm
Dia./Thread Size: M16-2.00Screw Grade/Class: Class 10.9
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Blue Phosphate, Dia./Thread Size M16-2.00, Fastener Length 100mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 38mm, Head Height 10mm, Head Width 24mm, Package Quantity 5

Reviews