KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M16-2.00 x 110 mm. Class 10.9 Blue Phosphate Coarse Hex Head Cap Screws, 5 pk.

METRIC BLUE| Zoro #: G1999767| Mfr #: UST184251

$41.10 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Grade/Class: Class 10.9
Proof Load: 120,350 psi
Dia./Thread Size: M16-2.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1999767 Mfr #: UST184251
Screw Grade/Class: Class 10.9Proof Load: 120,350 psi
Dia./Thread Size: M16-2.00Head Height: 10mm
Screw Industry Standards: DIN 931Basic Material: Steel
Fastener Finish: Blue PhosphateThread Type: Metric Coarse
Rockwell Hardness: C33Thread Style: Partially Threaded
Item: Hex Head Cap ScrewMin. Thread Length: 38mm
Tensile Strength: 150,800 psiHead Type: Hex
Head Width: 24mmSystem of Measurement: Metric
Thread Direction: Right HandCountry of Origin (subject to change): Taiwan, Province of China

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M16-2.00, Thread Type UNC (Coarse), Fastener Length 110mm, Min. Thread Length 38mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Blue Phosphate, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 10mm, Head Width 24mm, Proof Load 120,350 psi, Screw Industry Standards DIN 931, Package Quantity 5

Reviews