SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

M16-2.00 x 60 mm. Class 10.9 Blue Phosphate Coarse Hex Head Cap Screws, 5 pk.

METRIC BLUE| Zoro #: G1927773| Mfr #: UST184245

$8.45 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: MetricProof Load: 120,350 psiFastener Finish: Blue Phosphate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1927773 Mfr #: UST184245
System of Measurement: MetricProof Load: 120,350 psi
Fastener Finish: Blue PhosphateHead Width: 24mm
Screw Grade/Class: Class 10.9Head Type: Hex
Tensile Strength: 150,800 psiThread Type: Metric Coarse
Rockwell Hardness: C33Min. Thread Length: 38mm
Item: Hex Head Cap ScrewBasic Material: Steel
Thread Direction: Right HandThread Style: Partially Threaded
Screw Industry Standards: DIN 931Head Height: 10mm
Dia./Thread Size: M16-2.00Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Blue Phosphate, Dia./Thread Size M16-2.00, Fastener Length 60mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 38mm, Head Height 10mm, Head Width 24mm, Package Quantity 5

Reviews