Metric Blue
Class 10.9, M16-2.00 Hex Head Cap Screw, Blue Phosphate Steel, 80 mm L, 5 PK
Mfr # UST184248
Zoro # G2123676
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Width 24 mm
- Drive External Hex
- Material Grade/Class Class 10.9
- Material Steel
Explore More Products
- METRIC BLUE Class 10.9, M12-1.75 Hex Head Cap Screw, Blue Phosphate Steel, 35 mm L, 10 PK UST184317
- METRIC BLUE Class 10.9, M16-2.00 Hex Head Cap Screw, Blue Phosphate Steel, 110 mm L, 5 PK UST184251
- METRIC BLUE Class 10.9, M8-1.25 Hex Head Cap Screw, Blue Phosphate Steel, 25 mm L, 50 PK UST184307
- METRIC BLUE Class 10.9, M12-1.75 Hex Head Cap Screw, Blue Phosphate Steel, 110 mm L, 5 PK UST184243
- METRIC BLUE Class 10.9, M10-1.50 Hex Head Cap Screw, Blue Phosphate Steel, 90 mm L, 10 PK UST184228
- METRIC BLUE Class 10.9, M16-2.00 Hex Head Cap Screw, Blue Phosphate Steel, 120 mm L, 5 PK UST184252
- METRIC BLUE Class 8.8, M12 Hex Head Cap Screw, 25 mm L UST187021
- METRIC BLUE M5-51/64"X25" Hex Head Cap Screw UST192210
- METRIC BLUE M16-2" x 150" Hex Head Cap Screw UST184255
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 90 PK 50112CH5O
- NEWPORT FASTENERS Grade A307, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 200 PK 713628
- Metric Blue Hex Head Cap Screws