M16-2.00 x 90 mm. Class 10.9 Blue Phosphate Coarse Hex Head Cap Screws, 5 pk.

METRIC BLUE| Zoro #: G1023382| Mfr #: UST184249

$18.30 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Width: 24mm
Head Height: 10mm
Proof Load: 120,350 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1023382 Mfr #: UST184249
Head Width: 24mmHead Height: 10mm
Proof Load: 120,350 psiBasic Material: Steel
Thread Style: Partially ThreadedSystem of Measurement: Metric
Min. Thread Length: 38mmScrew Industry Standards: DIN 931
Head Type: HexThread Direction: Right Hand
Fastener Finish: Blue PhosphateTensile Strength: 150,800 psi
Screw Grade/Class: Class 10.9Item: Hex Head Cap Screw
Rockwell Hardness: C33Fastener Length: 90 mm.
Thread Type: Metric CoarseDia./Thread Size: M16-2.00
Country of Origin (subject to change): China

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Blue Phosphate, Dia./Thread Size M16-2.00, Fastener Length 90mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 38mm, Head Height 10mm, Head Width 24mm, Proof Load 120,350 psi, Tensile Strength 150,800 psi, Rockwell Hardness C33

Reviews