Metric Blue
Class 10.9, M20-2.50 Hex Head Cap Screw, Blue Phosphate Steel, 100 mm L, 5 PK
Mfr # UST184269
Zoro # G0521421
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Width 30 mm
- Drive External Hex
- Material Grade/Class Class 10.9
- Material Steel
Explore More Products
- METRIC BLUE Class 10.9, M16-2.00 Hex Head Cap Screw, Blue Phosphate Steel, 60 mm L, 5 PK UST184245
- METRIC BLUE Class 10.9, M16-2.00 Hex Head Cap Screw, Blue Phosphate Steel, 110 mm L, 5 PK UST184251
- METRIC BLUE Class 10.9, M10-1.50 Hex Head Cap Screw, Blue Phosphate Steel, 60 mm L, 10 PK UST184223
- METRIC BLUE Class 10.9, M10-1.50 Hex Head Cap Screw, Blue Phosphate Steel, 90 mm L, 10 PK UST184228
- METRIC BLUE Class 10.9, M12-1.75 Hex Head Cap Screw, Blue Phosphate Steel, 50 mm L, 10 PK UST184235
- METRIC BLUE Class 10.9, M6-1.00 Hex Head Cap Screw, Blue Phosphate Steel, 40 mm L, 50 PK UST184209
- METRIC BLUE Class 8.8, M8-1.25 Hex Head Cap Screw, Steel, 80 mm L UST215739
- METRIC BLUE Class 8.8, M6-1.00 Hex Head Cap Screw, Blue Phosphate Steel, 100 mm L, 50 PK UST215913
- METRIC BLUE M14-2" X 30" Hex Head Cap Screw UST192214
- NEWPORT FASTENERS Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 45 mm L, 100 PK 907380-100
- ZORO SELECT Grade 8, 1-1/2"-6 Hex Head Cap Screw, Zinc & Yellow Plated Steel, 3 in L U04104.150.0300
- Metric Blue Hex Head Cap Screws