M20-2.50 x 140 mm. Class 10.9 Blue Phosphate Coarse Hex Head Cap Screws, 5 pk.

METRIC BLUE| Zoro #: G0349736| Mfr #: UST184273

$84.92 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
System of Measurement: MetricProof Load: 120,350 psiFastener Finish: Blue Phosphate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0349736 Mfr #: UST184273
System of Measurement: MetricProof Load: 120,350 psi
Fastener Finish: Blue PhosphateFastener Length: 140 mm.
Head Width: 30mmHead Type: Hex
Tensile Strength: 150,800 psiThread Type: Metric Coarse
Thread Style: Partially ThreadedMin. Thread Length: 52mm
Item: Hex Head Cap ScrewBasic Material: Steel
Thread Direction: Right HandRockwell Hardness: C33
Screw Industry Standards: DIN 931Head Height: 13mm
Dia./Thread Size: M20-2.50Screw Grade/Class: Class 10.9
Country of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Blue Phosphate, Dia./Thread Size M20-2.50, Fastener Length 140mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 52mm, Head Height 13mm, Head Width 30mm, Package Quantity 5

Reviews