KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M20-2.50 x 80 mm. Class 10.9 Blue Phosphate Coarse Hex Head Cap Screws, 5 pk.

METRIC BLUE| Zoro #: G2472364| Mfr #: UST184267

$40.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Length: 80 mm.
Screw Grade/Class: Class 10.9
Proof Load: 120,350 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2472364 Mfr #: UST184267
Fastener Length: 80 mm.Screw Grade/Class: Class 10.9
Proof Load: 120,350 psiDia./Thread Size: M20-2.50
Head Height: 13mmScrew Industry Standards: DIN 931
Basic Material: SteelFastener Finish: Blue Phosphate
Thread Type: Metric CoarseRockwell Hardness: C33
Thread Style: Partially ThreadedItem: Hex Head Cap Screw
Min. Thread Length: 46mmTensile Strength: 150,800 psi
Head Type: HexHead Width: 30mm
System of Measurement: MetricThread Direction: Right Hand
Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M20-2.50, Thread Type UNC (Coarse), Fastener Length 80mm, Min. Thread Length 46mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Blue Phosphate, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 13mm, Head Width 30mm, Proof Load 120,350 psi, Screw Industry Standards DIN 931, Package Quantity 5

Reviews