HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

M20-2.50 x 90 mm. Class 10.9 Blue Phosphate Coarse Hex Head Cap Screws, 5 pk.

METRIC BLUE| Zoro #: G1843651| Mfr #: UST184268

$30.20 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Head Width: 30mm
Head Height: 13mm
Proof Load: 120,350 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1843651 Mfr #: UST184268
Head Width: 30mmHead Height: 13mm
Proof Load: 120,350 psiBasic Material: Steel
Thread Style: Partially ThreadedSystem of Measurement: Metric
Min. Thread Length: 46mmScrew Industry Standards: DIN 931
Head Type: HexThread Direction: Right Hand
Fastener Finish: Blue PhosphateTensile Strength: 150,800 psi
Screw Grade/Class: Class 10.9Item: Hex Head Cap Screw
Rockwell Hardness: C33Fastener Length: 90 mm.
Thread Type: Metric CoarseDia./Thread Size: M20-2.50
Country of Origin (subject to change): China

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Blue Phosphate, Dia./Thread Size M20-2.50, Fastener Length 90mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 46mm, Head Height 13mm, Head Width 30mm, Proof Load 120,350 psi, Tensile Strength 150,800 psi, Rockwell Hardness C33

Reviews