M6-1.00 x 50 mm. Class 10.9 Blue Phosphate Coarse Hex Head Cap Screws, 50 pk.

METRIC BLUE| Zoro #: G1632023| Mfr #: UST184211

$25.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
System of Measurement: MetricProof Load: 120,350 psiFastener Finish: Blue Phosphate
Save 15%. Sign up for Z-mail.


Zoro #: G1632023 Mfr #: UST184211
System of Measurement: MetricProof Load: 120,350 psi
Fastener Finish: Blue PhosphateFastener Length: 50 mm.
Head Width: 10mmHead Type: Hex
Tensile Strength: 150,800 psiThread Type: Metric Coarse
Thread Style: Partially ThreadedMin. Thread Length: 18mm
Item: Hex Head Cap ScrewBasic Material: Steel
Thread Direction: Right HandRockwell Hardness: C33
Screw Industry Standards: DIN 931Head Height: 4mm
Dia./Thread Size: M6-1.00Screw Grade/Class: Class 10.9
Country of Origin (subject to change): Multiple


Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Blue Phosphate, Dia./Thread Size M6-1.00, Fastener Length 50mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 18mm, Head Height 4mm, Head Width 10mm, Package Quantity 50