KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M6-1.00 x 60 mm. Class 10.9 Blue Phosphate Coarse Hex Head Cap Screws, 50 pk.

METRIC BLUE| Zoro #: G1316104| Mfr #: UST184212

$18.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Screw Grade/Class: Class 10.9
Proof Load: 120,350 psi
Dia./Thread Size: M6-1.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1316104 Mfr #: UST184212
Screw Grade/Class: Class 10.9Proof Load: 120,350 psi
Dia./Thread Size: M6-1.00Head Height: 4mm
Screw Industry Standards: DIN 931Basic Material: Steel
Fastener Finish: Blue PhosphateThread Type: Metric Coarse
Rockwell Hardness: C33Thread Style: Partially Threaded
Item: Hex Head Cap ScrewMin. Thread Length: 18mm
Tensile Strength: 150,800 psiHead Type: Hex
Head Width: 10mmSystem of Measurement: Metric
Thread Direction: Right HandCountry of Origin (subject to change): China

Description

Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Dia./Thread Size M6-1.00, Thread Type UNC (Coarse), Fastener Length 60mm, Min. Thread Length 18mm, Basic Material Steel, Screw Grade/Class Class 10.9, Fastener Finish Blue Phosphate, Thread Style Partially Threaded, Thread Direction Right Hand, Head Height 4mm, Head Width 10mm, Proof Load 120,350 psi, Screw Industry Standards DIN 931, Package Quantity 50

Reviews