SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

M8-1.25 x 60 mm. Class 10.9 Blue Phosphate Coarse Hex Head Cap Screws, 25 pk.

METRIC BLUE| Zoro #: G1849364| Mfr #: UST184218

$8.43 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: MetricFastener Finish: Blue PhosphateThread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1849364 Mfr #: UST184218
System of Measurement: MetricFastener Finish: Blue Phosphate
Thread Direction: Right HandRockwell Hardness: C33
Basic Material: SteelProof Load: 120,350 psi
Dia./Thread Size: M8-1.25Head Height: 6mm
Thread Style: Partially ThreadedScrew Grade/Class: Class 10.9
Head Type: HexItem: Hex Head Cap Screw
Screw Industry Standards: DIN 931Min. Thread Length: 22mm
Head Width: 13mmThread Type: Metric Coarse
Tensile Strength: 150,800 psiCountry of Origin (subject to change): Multiple

Description

Hex Head Cap Screw, System of Measurement Metric, Basic Material Steel, Material Grade Class 10.9, Fastener Finish Blue Phosphate, Dia./Thread Size M8-1.25, Fastener Length 60mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, Fastener Thread Style Partially Threaded, Fastener Industry Standards DIN 931, Head Type Hex, Min. Thread Length 22mm, Head Height 6mm, Head Width 13mm, Package Quantity 25

Reviews